Shop All Food Service Appliance Parts
Hobart
Element, Griddle 240V 2700W
Mfr # 351360-00002
Zoro # G202271953
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 240V
- Max. Wattage 2700 W
Product Information
- Brand Hobart
- MFR # 351360-00002
- Zoro # G202271953
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Heater Element |
Voltage | 240V |
Max. Wattage | 2700 W |
Description
Griddle Element;240V 2700W 22-1/2"± X 4-1/2"± ;Terminals Flag W/ 3/16" (#10) Unthreaded Hole.;;Hobart;Grill Cg30, Cg41, Cg56, Cg58, Cg59, Cg68, Cg801, Cg821,;Cg831 (Wendy'S), Cg851.;Range Cr42C Thru Cr48C, Cr58C,Cr59C, Cr421, Cr441.;Vulcan;Grill Heg36D, Heg48D, Heg60D, Heg72D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Lint Screen (WP349639)
- HATCO Infinite Switch Kit (02.19.017)
- INTERNATIONAL COMFORT PRO Relay Phase Monitor (1173408)
- AMTEX Plastic Cup, Unwrap 2500/7Oz/Cs, 2500PK (2501120)
- HOBART Safety Thermostat 3/8 X 2 (00-850429-00001)
- HOBART Thermocouple (00-412788-00001)
- HOBART Solenoid Valve 3/4" 120/240V (998102)
- HOBART Shaft 9-3/4 (124734)
- HOBART Dial 2-1/4 D, 400-200 (21038-1)
- HOBART Rinse Arm (00-474679)
- HOSHIZAKI Solenoid Valve Dsvp (4A5530-03)
- Hobart Food Service Appliance Parts