Shop All Food Service Appliance Parts
Hobart
Element, Griddle 208V 2700W
Mfr # 351360-00001
Zoro # G902271031
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 208 V
- For Use With Hobart Grill Cg30, Cg41, Cg56, Cg58, Cg59, Cg68, Cg801, Cg821, Cg831 (Wendy's), Cg851, Range Cr42c Thru Cr48c, Cr58c, Cr59c, Cr421, Cr441; Vulcan Grill Heg3
- Features Terminals Flag with 3/16 in (#10) Unthreaded Hole
- Length 22.50 in
- Height 3 in
Product Information
- Brand Hobart
- MFR # 351360-00001
- Zoro # G902271031
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 22.50 in |
Height | 3 in |
Width | 4.50 in |
Details
Item | Griddle Element |
Voltage | 208 V |
For Use With | Hobart Grill Cg30, Cg41, Cg56, Cg58, Cg59, Cg68, Cg801, Cg821, Cg831 (Wendy's), Cg851, Range Cr42c Thru Cr48c, Cr58c, Cr59c, Cr421, Cr441; Vulcan Grill Heg3 |
Features | Terminals Flag with 3/16 in (#10) Unthreaded Hole |
Fits Brand | Hobart; Vulcan |
Max. Wattage | 2700 W |
Description
Griddle Element;208V 2700W 22-1/2"± X 4-1/2"±;Terminals Flag W/ 3/16" (#10) Unthreaded Hole. ;;Hobart;Grill Cg30, Cg41, Cg56, Cg58, Cg59, Cg68, Cg801, Cg821,; Cg831 (Wendy'S), Cg851.;Range Cr42C Thru Cr48C, Cr58C,Cr59C, Cr421, Cr441.;Vulcan;Grill Heg36D, Heg48D, Heg60D, Heg72D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Double Solenoid Valve (3002.0330ET)
- DYNAMIC MIXER Mounting Support (Suction Cup Per Unit) (3512)
- PROCTOR-SILEX White Electric Can Opener Magnetic Lid Holder (75224PS)
- LOGO BRANDS Boston Bruins 14oz Relief Mug (803-C14RM)
- HOBART 00-411503-00004 Switch Infinite 24 (HP2004115030)
- HOBART Ball Bearing (BB-009-37)
- HOBART O-Ring, 00-067500-00132 (00-067500-00132)
- HOBART Valve, Steam Safety - 3/4", 50 Psi (00-065281)
- HOBART Door Strike (00-423847-00001)
- HOBART Gas Solenoid Valve (920608-11)
- MILNOR Gasket Doorglas Gtr52-5220-3 (0202366)
- Hobart Food Service Appliance Parts