Shop All Food Service Appliance Parts
Hobart
Element, 120V 1500W
Mfr # 00-960564
Zoro # G902344278
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Wattage 1500 W
Product Information
- Brand Hobart
- MFR # 00-960564
- Zoro # G902344278
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Heater Element |
Voltage | 120V |
Max. Wattage | 1500 W |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Printed Paper Plates 10" Diameter Plate, PK125 (10319CT)
- JACKSON Pump Seal (5330-002-87-16)
- VULCAN HART Switch, On/Off Lighted DPDT (00-855677-00001)
- FILTER EXPRESS OPTIPURE Repl Cartridge Fxi-12 Ctos-20 (252-20220)
- HOBART Weldment, Drain (00-919725)
- HOBART Door Handle 15" (913102-00179)
- HOBART Door Catch (00-408834-00001)
- HOBART Saw Wheel (ML-109653-0000Z)
- HOBART Timer (411690-00003)
- HOBART Bearing Meat Grip (00-479332)
- TRUE Timer, Defrost Fm/1 Stuz 115v (831938)
- Hobart Food Service Appliance Parts