Shop All Food Service Appliance Parts
Hobart
Dial 2 D, Off-200-500
Mfr # 00-718224
Zoro # G802239162
product price: $14.99
/ea
Sold in multiples of 3 for $44.97
$44.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Down
- For Use With American Range Ar-C, M1; Imperial Oven Series: Icv, Icvd, Ir with Convection Oven; Jade Oven Jco; Tri-Star Tscv; Wolf Oven Afs, Caf, Ch & Chss with Elec Ignition, H, Kafs, Kcaf, Kch, Kchr, Kchss, Kf, Kfs, Kh, Xch, Xfs
- Features White Numbers; 0.187 in Mount; Reverse Dial
- Length 4.50 in
- Height 1 in
Product Information
- Brand Hobart
- MFR # 00-718224
- Zoro # G802239162
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4.50 in |
Height | 1 in |
Width | 3.25 in |
Details
Item | Thermostat Dial |
Type | Flat Down |
For Use With | American Range Ar-C, M1; Imperial Oven Series: Icv, Icvd, Ir with Convection Oven; Jade Oven Jco; Tri-Star Tscv; Wolf Oven Afs, Caf, Ch & Chss with Elec Ignition, H, Kafs, Kcaf, Kch, Kchr, Kchss, Kf, Kfs, Kh, Xch, Xfs |
Features | White Numbers; 0.187 in Mount; Reverse Dial |
Color | Black |
Fits Brand | American Range; Imperial; Jade; Vulcan; Wolf |
Adjustments | Off, 200° to 500° F |
Description
Black T'Stat Knob W/ White Numbers;[ 2" Dia ] [ Off-200-500] [Mount .187] [Flat Down];Reverse Dial;American Range Ar-C, M1;Imperial Oven Series: Icv, Icvd, Ir W/Convection Oven.;Jade Oven Jco;Tri-Star Tscv;Wolf Oven Afs, Caf, Ch & Chss W/Elec Ignition,;H, Kafs, Kcaf, Kch, Kchr, Kchss, Kf, Kfs, Kh, Xch, Xfs.;*Models H & Kh - T'Stat For Cook Only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Fan Motor (FMSE-047)
- DART DLW662 Clear Plastic Dome Lid, 1000PK (760DLW662)
- ALLPOINTS Pasta Basket (8016224)
- CROWN TONKA Gasket Magnetic Door 35-25/32 X 78-17/32 Flush Des (5472)
- HOBART Breaker, Vacuum (3/8"Npt) (00-271008-00002)
- HOBART Burner Head 4-3/4" Dia. Ci (417608-2)
- HOBART Standard Long Curtain (00-906135)
- HOBART Pipe Plug, 1/8 Sq. Hd. (Brass) (FP-028-03)
- HOBART Solenoid Valve 1/2" 120/240V (998261)
- HOBART Leg 4H 5/16-18 (00-342231-00001)
- RANDELL Hinge (HDHIN0001)
- Hobart Food Service Appliance Parts