Shop All Food Service Appliance Parts
Hobart
CLAMP, HOSE, SPRING ACTION
Mfr # 00-113156-00001
Zoro # G104286789
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Height 1 in
- Width 1 in
- Fits Brand Hobart
Product Information
- Brand Hobart
- MFR # 00-113156-00001
- Zoro # G104286789
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Hose Spring Action Clamp |
Fits Brand | Hobart |
Description
CLAMP,HOSE,SPRING ACTION. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety, reliability, and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Tennessee Lady Vols 40oz Flipside Powder Coat Tumbler (C1728-S40PT-34)
- VITA-MIX Lid, Rubber , W/ Plug, Advance (15985)
- FOLLETT Lever Assembly Switch (00981217)
- TURBO AIR Compressor, Rplc For 30200Q1200 For - Part# P0189R0400 (P0189R0400)
- HOBART Curtain Splash 6Hts X (00-918229)
- HOBART Gasket, 00-119276 (00-119276)
- HOBART Switch With Form (00-087711-198-2)
- HOBART Gasket, Adapter (00-893103)
- HOBART Seal (00-873939)
- HOBART Dial 2 D, Off-550-200 (00-418060-00002)
- MANITOWOC ICE Evaporator Assembly Sd0450, #7602879 (7602879)
- Hobart Food Service Appliance Parts