Shop All Food Service Appliance Parts
Hobart
Burner Valve
Mfr # 19221
Zoro # G302344991
original price:
$17.65
5% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vulcan Broiler Series: Vccb. Grill Thrifty(1 Thru 7); Range Where Applicable; Wolf Broiler Ccb, Fcb and Scb (Except F Or Fs Units and those Units with Cp or Fp Prefix). F and Fs Units Use Valve # 52-1062, While Cp and Fp Prefix Units Use Oem # 719213; Grill 18 X 24, 18 X 36, Gg, Hg, Hi-Boy/Mtg/Pro, Irg, Stg, Tyg; Hotplate Hp, So-20B. Range Wtr. Series: Gourmet Domestic
- Features Off/On Rotation
- Length 3 in
- Height 1.50 in
- Width 1.50 in
Product Information
- Brand Hobart
- MFR # 19221
- Zoro # G302344991
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Height | 1.50 in |
Width | 1.50 in |
Inlet Size | 1/8 in |
Outlet Size | 3/8"-27 |
Details
Item | Burner Valve |
For Use With | Vulcan Broiler Series: Vccb. Grill Thrifty(1 Thru 7); Range Where Applicable; Wolf Broiler Ccb, Fcb and Scb (Except F Or Fs Units and those Units with Cp or Fp Prefix). F and Fs Units Use Valve # 52-1062, While Cp and Fp Prefix Units Use Oem # 719213; Grill 18 X 24, 18 X 36, Gg, Hg, Hi-Boy/Mtg/Pro, Irg, Stg, Tyg; Hotplate Hp, So-20B. Range Wtr. Series: Gourmet Domestic |
Features | Off/On Rotation |
Inlet Type | NPT |
Fits Brand | Hobart |
Fluid Type | Gas |
Description
Gas In: 1/8" Npt~; Gas Out: 3/8-27. Off/On;;Vulcan Broiler Series: Vccb. Grill Thrifty(1 Thru 7);Range Where Applicable.;Wolf Broiler Ccb, Fcb & Scb (Except F Or Fs Units & Those;Units W/Cp Or Fp Prefix). F & Fs Units Use Valve # 52-1062,;While Cp & Fp Prefix Units Use Oem # 719213.;Grill 18 X 24, 18 X 36, Gg, Hg, Hi-Boy/Mtg/Pro, Irg, Stg,;Tyg. Hotplate Hp, So-20B. Range Wtr. Series: Gourmet;Domestic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Lamp, Oven (240V, 20W) (A60304080BP)
- SMITHS SMITHS S-SK2 2 Stone Sharpening Kit Medium/Fine (S-SK2)
- INSINGER Drain Handle Assembly (1100-79A)
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK80 (FG014607RV)
- HOBART Warmer Element 115V 1000W (00-351265-00001)
- HOBART Spiral Pin (PS-004-15)
- HOBART 5/8 Hose (00-329015-00006)
- HOBART Pilot Valve 1/8 Mpt X 1/4 Cc (00-719179)
- HOBART Crank Arm (00-749978)
- HOBART Ball Bearing (BB-015-03)
- TABLECRAFT Standard 1 oz Pump, 11" Dip Tube, 38mm Cap (10662)
- Hobart Food Service Appliance Parts