Shop All Food Mixers
Hobart
Bowl, Mixing - 12 Quart
Mfr # 23439
Zoro # G402248977
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 qt
- For Use With Hobart A-120, A-120T
- Height 14 in
- Material Stainless Steel
- Width 9 in
Product Information
- Brand Hobart
- MFR # 23439
- Zoro # G402248977
- Country of Origin United States
- Category Food Mixers
Dimensions
Height | 14 in |
Width | 9 in |
Overall Length | 12 in |
Details
Item | Mixing Bowl |
Capacity | 12 qt |
For Use With | Hobart A-120, A-120T |
Material | Stainless Steel |
Fits Brand | Hobart |
Description
Stainless Steel 12 Qt Mixing Bowl;Hobart A-120, A-120T
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG 5XL Black Snap Front Cooks Shirt (11425XL)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- D & W FINE PACK D & W Fine Pack 8" Angel Food Pan And Dome Lid, PK100 (19196)
- KARAT 1/2 Size 2 3/8 in Foil Steam Table Pans, PK100 (AF-STP300)
- HOBART Hook, Dough - 80 Qt. Spiral (437701)
- HOBART Grinder Plate - 1/8" For - Part# 00-812Gp 1/8 (00-812GP 1/8)
- HOBART Dough Hook - 20 Qt. Spiral (00-477521)
- HOBART Latch Screw (8917)
- HOBART Mixing Bowl 30 Quart (00-104414)
- HOBART Shredder Plate1/2 For - Part# Vs12Sd12 (VS12SD12)
- HOBART Dough Hook Mixer 12Qt (00-275930)
- Hobart Food Mixers