Shop All Food Service Appliance Parts
Hobart
Bottom Cover, #00-915630-00002
Mfr # 00-915630-00002
Zoro # G208538272
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Height 3 in
- Width 16 in
Product Information
- Brand Hobart
- MFR # 00-915630-00002
- Zoro # G208538272
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 24 in |
Height | 3 in |
Width | 16 in |
Details
Item | Bottom Cover |
Description
Hobart 00-915630-00002. This is a geniune OEM replacement part from Hobart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON FRUIT PRODUCT Oregon Fruit Product Pitted Dark Sweet Cherry 15 oz. Can, PK8 (31718)
- RANCO Thermostat (RC-13095-4)
- FRONTLINE INTERNATIONAL 1/2" Female Quick Connect (10020001)
- WHITECAP TEAK Four Bottle Wine Holder (62555)
- HOBART Heater, Tank, Electr (00-436907-00001)
- HOBART Pressure Regulator , Water, 1/2" (00-974829)
- HOBART Pin 5/16 X 1-23/64 (65062-1)
- HOBART MOTOR 208-240V, SEAL O-RING KIT for Hobart - Part# 00-893039-00008 (00-893039-00008)
- HOBART Latch Bowl Spring (00-437161)
- HOBART Steam Pressure Contrl (00-833488)
- DUKE MANUFACTURING Element - 208V/750W (5353-2)
- Hobart Food Service Appliance Parts