Shop All Food Service Appliance Parts
Hobart
Board, Control(Assy) For - Part# 892932-00002
Mfr # 892932-00002
Zoro # G702246864
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Features 5-1/16 in X 3-1/4 in Screw Centers
- Length 7.50 in
- Height 3.50 in
- Width 7.75 in
Product Information
- Brand Hobart
- MFR # 892932-00002
- Zoro # G702246864
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 7.50 in |
Height | 3.50 in |
Width | 7.75 in |
Details
Item | Control Board Assembly |
Material | Fiber |
Features | 5-1/16 in X 3-1/4 in Screw Centers |
Color | Green |
Fits Brand | Hobart |
Description
Color: Green ;Material: Fiber ;Length: 5 1/2" | 140 Mm ;Width: 4 1/8" | 105 Mm ;Screw Centers: 5 1/16 X 3 1/4" | 140 X 82 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON MUFFIN PAN 12C MINI WILT (191003169)
- RANDELL Hinge Assembly For - Part# Rdrphng028 (RDRPHNG028)
- ESCALI Refrigerator/Freezer Thermometer, Digital (THDGRF)
- ALLPOINTS Card, Cleaning , Crd Card Reader (1391127)
- HOBART Toggle Switch 1/2 Dpst (087711-148-1)
- HOBART On/Off Switch (00-087711-360-3)
- HOBART Pin, Pivot, Slic (00-936369)
- HOBART Curtain, Dishwasher , 22.5X 20.5 (00-919758)
- HOBART Lubricant, Container Assembly (00-103881-00044)
- HOBART Beater Shaft Assembly (00-061473)
- TURBO AIR Door Gasket For - Part# Trba30223M0200 (TRBA30223M0200)
- Hobart Food Service Appliance Parts