Shop All Food Service Appliance Parts
Hobart
Blower Motor 208-230V, 1/2-1/10Hp
Mfr # 358516-2
Zoro # G702269702
original price:
$550.99
new price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 230 V
- Length 11 in
- Height 11 in
- Width 16 in
- HP 1/2 hp to 1/10 hp
Product Information
- Brand Hobart
- MFR # 358516-2
- Zoro # G702269702
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 11 in |
Height | 11 in |
Width | 16 in |
Details
Item | Blower Motor |
Voltage | 208 to 230 V |
HP | 1/2 hp to 1/10 hp |
Fits Brand | Hobart |
Description
Blower Motor, 2 Speed,;[ 208-230V, ] [ 50/60 Hz ] [ 1/2-1/10Hp, ] ; [1Ph ] [1724/1140 Rpm ] [ Cw Rotation ] [ 56Z Frame,;[ 5/8" X 2-1/2" Shaft ];Hobart & Vulcan Blower Wheels:;Flat Back # 26-1468 Or;Concave Back # 26-2287;Either Should Work, Same Size.;Wolf Blower Wheel # 26-1469;Hobart Oven Hgc40;Vulcan Oven Sg4(C,D), Sg6(C,D), Gco(4D,6D,4S,44S),;Gdo(4S,44S) Vc4G(S,D), Vc6G(S,D);Wolf Oven Wkgd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING White Treat Cups, 3.5"x2.5", 96PK (349817)
- RUBBERMAID COMMERCIAL Bulk Ingredient Lid, Includes 4 Cup Scoop (FG9G7800WHT)
- GLASTENDER Key, #806, For Stainless Cooler Door Lock (From 06 (06004009)
- ACCUTEMP IGNITION MODULE for Accutemp (AT0E-3760-3)
- HOBART Blower Motor 208-230V, 1/2-1/10Hp (358516-00002)
- HOBART Curtain, Splash, Std Hgt (00-892567-00001)
- HOBART Motor, Drive, Conv, 200-230/60/3 (00-919978-00009)
- HOBART Thermocouple (00-412788-00001)
- HOBART Blower Wheel 9-7/8D X 2-5/8W 5/8 (00-415780-00003)
- HOBART Foot - Tall (875371)
- LANG Thermostat Knp, 5/32 X 9, 48 (2T-30402-23)
- Hobart Food Service Appliance Parts