Shop All Food Service Appliance Parts
Hobart
Bezel
Mfr # 415119-6
Zoro # G302249036
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D1/D18 in Robertshaw 4 Pole Electric Thermostats
- Length 2-7/8 in
- Height 0.25 in
- Width 2-5/8 in
- Fits Brand Hobart
Product Information
- Brand Hobart
- MFR # 415119-6
- Zoro # G302249036
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2-7/8 in |
Height | 0.25 in |
Width | 2-5/8 in |
Details
Item | Bezel |
For Use With | D1/D18 in Robertshaw 4 Pole Electric Thermostats |
Fits Brand | Hobart |
Description
For "D1/D18" Robetshaw 4 Pole Electric Thermostats.;For 2 Pole Electric Thermostats Use # 26-1277 .
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR LAMP SOCKET FOR M3 ALL MODELS (P996400100)
- TRUE Capacitor, Start 13556535 378-454Uf 165V/150V-Ul/C (956740)
- SWEETEX Sweetex Flex And Icing Shortening 50lbs (101361 TH)
- PERLICK Probe Ntc 15 Meter Long 6M (1005668)
- HOBART Spring 1-1/2 Od X 5/8 High (00-12757)
- HOBART Probe - Tank (329274)
- HOBART Pilot Tube (428111-000G1)
- HOBART Spirol Pin (PS-005-13)
- HOBART Transformer 120V/24V (411500-12)
- HOBART WHIP, WIRE (30 QT) for Hobart - Part# 00-23525-2 (00-23525-2)
- HEATCRAFT Fan Blade, #7173156 (7173156)
- Hobart Food Service Appliance Parts