Shop All Food Service Appliance Parts
Hobart
Bell Crank
Mfr # 403956-00001
Zoro # G202230158
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Height 1.30 in
- Width 3 in
- Fits Brand Hobart
Product Information
- Brand Hobart
- MFR # 403956-00001
- Zoro # G202230158
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 5 in |
Height | 1.30 in |
Width | 3 in |
Details
Item | Bell Crank |
Fits Brand | Hobart |
Description
. Cast Iron, 4-7/8" X 3", 3-7/8" To Bottom;Of Each Hook Hole.;Vulcan Oven 24L, 36(L,Lc), 48L, 60(L,Lc, Lcc), 148(L,Lc),;160(L,Lc), 260(L,Lc,Lcc), 481(L,Lc), 7801A, 7802A, M7801A.;Series: 77, Sg77, 141, 241, 319A-77R, 399A-77R, E-36, Eg,;Vg, E-60, Gh, Ghm, H (Old 7800 & Sg7800 Series).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGLEYS 6.25 oz LifeSavers, Wintergreen (08504)
- 5 HOUR ENERGY Energy Shot, Grape, 1.93 oz., PK4 (721241)
- HENNY PENNY Blower Motor 120V, 3000 (25751)
- PERLICK Rocker Switch (C31659)
- HOBART Steel Ball (BA-002-18)
- HOBART Thermostat Kx 3/16 X 11-1/2, 36 (810071)
- HOBART Pin Plunger (00-437436)
- HOBART Ramp Wear (00-874113)
- HOBART Door Gasket 24-1/2" X 29-1/2" (00-280984-00002)
- HOBART Indicator Knob (824277)
- BUNN Lid, Reservoir , Brew-Thru, T3 (3711-0000)
- Hobart Food Service Appliance Parts