Shop All Trash Cans
Hls Commercial
8 gal Trash Can, Silver, Stainless Steel
Mfr # HLSS08R
Zoro # G6455837
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 8 gal
- Color Silver
- Material Stainless Steel
- Height 25 in
- Width 116.61 in
Product Information
- Brand Hls Commercial
- MFR # HLSS08R
- Zoro # G6455837
- UPC # 814839021668
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 25 in |
Width | 116.61 in |
Length | 13.78 |
Details
Trash Container Capacity | 8 gal |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Lid Locked, Smooth, Fingerprint Resistant, Non-skid, Rubber Feet, Removable Inner Bin, Pedal Control, Smudge Resistant, Handle |
Description
This bin features efficient, space-saving design and SoftStep technology for a silent and gentle lid close. The ergonomically designed pedal requires minimal force to operate. The elegant, brushed stainless steel finish complements any surroundings. The fingerprint-proof finish is easy to clean and low maintenance. Air vents ease removal of a full liner. The plastic inner bucket is removable, for easy emptying. Includes a replaceable activated carbon odor filter to absorb odors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Ammoniated Glass Cleaner (SW043-1)
- GEORGIA-PACIFIC Pacific Blue Ultra„¢ Mechanical High-Capacity Paper Towel Dispenser By GP Pro, Black (59589)
- PFERD Wire Duster - 4 x 8 Rows, CS Wire (89559)
- BRADY Absorbent Sock, 12 gal, 3 in x 12 ft, Universal, Gray, Polypropylene (AW124)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSI)
- HLS COMMERCIAL 16 gal Oval Trash Can, Silver, Stainless Steel (HLS16STV)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOT)
- HLS COMMERCIAL 18 gal Round Trash Can, Silver, Stainless Steel (HLS18RC)
- HLS COMMERCIAL 26 gal Round Trash Can, Silver, Stainless Steel (HLSC05G26)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOTTRS)
- GLOBAL INDUSTRIAL Rectangle Hands Free Trash Can, Silver, Stainless Steel (641446SS)
- Hls Commercial Trash Cans