Shop All Trash & Recycling Container Parts
Hls Commercial
3-Pack Vinyl TRASH Decal Sticker Set, UV-Resistant
Mfr # HLSKERTRASH3
Zoro # G500422804
product price: $18.99
/pk 3, $6.33/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl
- Height 0.1
- Width 4
- Length 4
Product Information
- Brand Hls Commercial
- MFR # HLSKERTRASH3
- Zoro # G500422804
- UPC # 814839022030
- Country of Origin China
- Category Trash & Recycling Container Parts
Dimensions
Height | 0.1 |
Width | 4 |
Length | 4 |
Details
Color | Black |
Material | Vinyl |
Item | Vinyl TRASH Decal Sticker Set, UV-R,PK 3 |
Weight | 0.2 |
Description
Coordinate your Trash / Recycling / Compost bins for quick and easy separation and disposal with clear markings for each bin. 4" diameter with large lettering and picture decals to label each bin. Removable. UV-resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VHE4)
- MILLER MFG Miller Mfg 052861 Plastic Honey Bucket (52861)
- BOARDWALK Stainless Steel Cleaner & Polish, Lemon, 18oz Aerosol (BWK347AEA)
- OSBORN Bridled Glue Brush, No. 6 (0007405100)
- HLS COMMERCIAL Rectangular Flip Open Recycle Lid Attachment (LIDROREC)
- HLS COMMERCIAL 3-Pack Vinyl RECYCLE Decal Sticker Set, UV-Resistant (HLSKERCYCLE3)
- HLS COMMERCIAL Rectangular Flip Open Compost Lid Attachment (LIDROCOP)
- HLS COMMERCIAL 3-Pack Vinyl COMPOST Decal Sticker Set, UV-Resistant (HLSKERCCOMP3)
- RUBBERMAID COMMERCIAL Stationary/Moving Collar (GRFG3975L3SBLE)
- ALPINE INDUSTRIES Caddy Bag for Large Round and Square Trash Cans, PK2 (ALP4777-1-2pk)
- GARBAGE COMMANDER Garbage Can Hauler Can Coupler (Can Coupler)
- Hls Commercial Trash & Recycling Container Parts