Shop All Trash Cans
Hls Commercial
26 gal Round Trash Can, Silver, Stainless Steel
Mfr # HLSC05G26
Zoro # G6455846
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 26 gal
- Container Shape Round
- Color Silver
- Material Stainless Steel
- Height 28.7 in
Product Information
- Brand Hls Commercial
- MFR # HLSC05G26
- Zoro # G6455846
- UPC # 814839020593
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 28.7 in |
Width | 18.9 in |
Length | 18.9 |
Diameter | 12" |
Details
Trash Container Capacity | 26 gal |
Container Shape | Round |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Smudge Resistant, Handle, Easy to Clean, Fingerprint Resistant |
Top Type | Open Top |
Description
This bin offers extra-large capacity and easy, quick open lid access. The wide opening accommodates large items. It's perfect for restrooms, kitchens, lobbies, and stores. The galvanized steel inner bucket features handles for easy removal and liner changes. The fingerprint-proof, stainless steel finish is smudge-resistant and easy to clean. The vinyl trim base protects floor surfaces. Lid is easy to remove, yet remains firmly in place and secures even full and heavy liners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE Procter and Gamble PGC 33032 Deep Penetrating Febreze Fabric Refresher and Odor Eliminator - 3 Bottles-Case (PGC 33032)
- MEDEGEN Waste Disposal Bags, Red, 3 Gal, PK200, 200 PK (03EB086000)
- ZORO SELECT Odor Control Air Sponge, 4 oz (0000101-30)
- SORB-ALL Cmpnd Sweep Green Sanding 50Lb (3402)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOT)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18WRSL)
- HLS COMMERCIAL 16 gal Silver, Stainless Steel and ABS Plastic (HLSS16RFR)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel (HLSS08R)
- HLS COMMERCIAL 5 gal Rectangular Recycling Bin, Silver, Stainless Steel (HLS05DRO)
- HLS COMMERCIAL 18 gal Rectangular Trash Can, Silver, Stainless Steel (HLS18UOT)
- HOME IMPROVEMENT 4 gal Recycle Bin; Blue - Pack of 6 (HO1417577)
- Hls Commercial Trash Cans