Shop All Trash Cans
Hls Commercial
21 gal Rectangular Trash Can, Silver, Stainless Steel
Mfr # HLS21UOTTRS
Zoro # G600422742
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 21 gal
- Container Shape Rectangular
- Color Silver
- Material Stainless Steel
- Height 34 in
Product Information
- Brand Hls Commercial
- MFR # HLS21UOTTRS
- Zoro # G600422742
- UPC # 814839023556
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 34 in |
Width | 10.25 in |
Length | 16 |
Depth | 16 in |
Details
Trash Container Capacity | 21 gal |
Container Shape | Rectangular |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Easy to Clean, Fingerprint Proof, Smudge Resistant |
Description
21 Gallon Rectangular Trash Bin with Opening Lid makes it easy to separate compostables from non-compostables quickly and easily in high-traffic venues like cafeterias and hallways. Paired with a 21 Gallon Stainless Steel Rectangular Open Top bin, the lid fits snugly on top of the lid. The universally recognizable. Each lid comes with two removable decals with easy to read text. The lids feature a button release to open the top for easy access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG 4-Tier Spring Tension Shower Corner Pole Caddy, Satin Nickel (KN61519)
- GEORGE FOREMAN Sponge (GFSP3)
- SCOTCH-BRITE Cleaning Pad, 6"L, Gray, PK6 (901)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, White (59447A)
- HLS COMMERCIAL 23 gal Round Trash Can, Silver, Stainless Steel (HLS23DOT)
- HLS COMMERCIAL 16 gal Rectangular Trash Can, Silver, Stainless Steel (HLS16UOT)
- HLS COMMERCIAL 18 gal Rectangular Trash Can, Silver, Stainless Steel (HLS18UOT)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel (HLSS03R)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09B)
- HLS COMMERCIAL 16 gal Trash Can, Silver, Stainless Steel (HLSS16R)
- WITT INDUSTRIES Round Dome Lid, Black, Steel (5555-BK)
- Hls Commercial Trash Cans