Shop All Trash Cans
Hls Commercial
18 gal Trash Can, Silver, Stainless Steel
Mfr # HLS18WRSL
Zoro # G400422799
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 18 gal
- Color Silver
- Material Stainless Steel
- Height 28.75 in
- Width 10.4 in
Product Information
- Brand Hls Commercial
- MFR # HLS18WRSL
- Zoro # G400422799
- UPC # 814839024355
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 28.75 in |
Width | 10.4 in |
Length | 16.3 |
Details
Trash Container Capacity | 18 gal |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Top Type | Open Top |
Description
HLS Commercial 18 Gallon Wings Open Lid Stainless Steel Sensor Trash Can eliminates exposure to the illness-causing bacteria that live on trash can surfaces. This slim sensor-activated trash can has a wide opening that accommodates bulky trash. It’s perfect for high-traffic venues that require quick and easy disposal. It also features a replaceable odor filter to absorb and neutralize trash odors, as well as air vents for effortless trash bag removal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Floor Cleaner, 50 lb., Powder, Pail, Clear (DS10003)
- SPRAY NINE CLEANR SPRAY-NINE 22OZ (26825)
- SP SCIENCEWARE Square Recycling Bin, White, Corrugated Cardboard (F24653-0001)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 1.8 mil, Clear, 75 PK (BWKD38633CL)
- HLS COMMERCIAL 16 gal Rectangular Trash Can, Silver, Stainless Steel (HLS16UOT)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS03RFR)
- HLS COMMERCIAL 13 gal Round Trash Can, Silver, Stainless Steel (HLS13STR)
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel (HLS18DOT)
- HLS COMMERCIAL 21 gal (each) Rectangular Recycle, Compost, And Trash Bins, Silver, Stainless Steel (HLS21UOTTRIO)
- HLS COMMERCIAL 13 gal Rectangular Trash Can, Silver, Stainless Steel (HLS13SB)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Black, 15 5/8 in Dia, Open Top, Plastic (1926827)
- Hls Commercial Trash Cans