Shop All Trash Cans
Hls Commercial
18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel
Mfr # HLS18DOT
Zoro # G000422830
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 18 gal
- Container Shape Round
- Color Silver
- Material Stainless Steel
- Height 26.2 in
Product Information
- Brand Hls Commercial
- MFR # HLS18DOT
- Zoro # G000422830
- UPC # 814839023754
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 26.2 in |
Width | 12.4 in |
Depth | 19.8 in |
Length | 19.8 |
Details
Trash Container Capacity | 18 gal |
Container Shape | Round |
Color | Silver |
Material | Stainless Steel |
Item | Semi-Round Open Top Trash Can,18 Gallon |
Top Type | Open Top |
Features | Durable, Handle, Fingerprint Proof, Smudge Resistant |
Description
HLS Commercial 18 Gallon / 68 Liter Semi-Round Open Top Trash Can is the perfect trash can for lobbies, dining areas, stores, or any high traffic venue. This can features a large open top with a slim, half-round body design that allows it to fit easily into any space. The wide opening easily accommodates large and bulky items. Its 18 gallon (68 liter) capacity can easily retain a day’s worth of trash. Its elegant, brushed stainless steel finish is smudge-resistant and complements any setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Vacuum Filter, VF5000, 2-Stage (VF5000)
- SCOTCH-BRITE Scouring Pad, Green, 6" L, 3-7/8" W, PK24 (220)
- LEISURE TIME Enzyme Liquid Scum Gone 32 oz (SGQ)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK4)
- HLS COMMERCIAL 16 gal Oval Trash Can, Silver, Stainless Steel (HLS16STV)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOT)
- HLS COMMERCIAL 13 gal Trash Can, Silver, Stainless Steel (HLSS13R)
- HLS COMMERCIAL 18 gal Round Trash Can, Silver, Stainless Steel (HLS18RC)
- HLS COMMERCIAL 16 gal Trash Can, Silver, Stainless Steel (HLSS16R)
- HLS COMMERCIAL 16 gal Round Trash Can, Silver, Stainless Steel (HLS16STR)
- RUBBERMAID COMMERCIAL 16 gal Slim Jim Confidential Document Container w/Lid, Gray, Lid Lock (RCP9W25LGY)
- Hls Commercial Trash Cans