Shop All Trash Cans
Hls Commercial
16 gal Trash Can, Silver, Stainless Steel
Mfr # HLSS16R
Zoro # G6456932
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 16 gal
- Color Silver
- Material Stainless Steel
- Height 26.3 in
- Width 15.24 in
Product Information
- Brand Hls Commercial
- MFR # HLSS16R
- Zoro # G6456932
- UPC # 814839021682
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 26.3 in |
Width | 15.24 in |
Length | 19.17 |
Details
Description
HLS Commercial 16 Gallon Combination Recycle And Step Trash Can features efficient, space-saving design and SoftStep technology for a silent and gentle lid close. The two independent containers offer easy, one-stop separation of recyclables and trash.
The elegant, brushed stainless steel finish complements any surroundings. The fingerprint-proof finish is easy to clean and low maintenance. The plastic inner buckets are removable, for easy emptying.
The elegant, brushed stainless steel finish complements any surroundings. The fingerprint-proof finish is easy to clean and low maintenance. The plastic inner buckets are removable, for easy emptying.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. NAVY (1124-NV)
- DAMPRID Hanging Moisture Absorber Fresh Scent 15.4 oz , 3PK (FG83FSSB)
- DRANO Gel Clog Remover, Size 80 oz., PK6 (694772)
- ZORO SELECT No Series, Standard Core, 1 Ply, 1275 Sheets, White, 24 PK (TP425)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel (HLSS08R)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOTTRS)
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel (HLS18DOT)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18WRSL)
- HLS COMMERCIAL 50 gal Round 50-Gallon Dual Side-Entry Trash Can, Silver, Stainless Steel (HLS50DSO)
- HLS COMMERCIAL 16 gal Round Trash Can, Silver, Stainless Steel (HLS16STR)
- TOTER 55 gal Round Trash Can, Black (RND55-B0200)
- Hls Commercial Trash Cans