Shop All Trash Cans
Hls Commercial
16 gal Silver, Stainless Steel and ABS Plastic
Mfr # HLSS16RFR
Zoro # G805971977
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 16 gal
- Color Silver
- Material Stainless Steel and ABS Plastic
- Height 26.3 in
- Width 19.2 in
Product Information
- Brand Hls Commercial
- MFR # HLSS16RFR
- Zoro # G805971977
- UPC # 814839027448
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 26.3 in |
Width | 19.2 in |
Length | 15.2 |
Depth | 15.2 in |
Details
Trash Container Capacity | 16 gal |
Color | Silver |
Material | Stainless Steel and ABS Plastic |
Item | 16 Gallon Fire Rated Stainless Steel Step Trash Can and Recycle Bin with Fire Retardant Plastic Liners and Odor Filters |
Includes | 2 Removable Inner Buckets and 2 Odor Filters |
Finish | Fingerprint-Proof |
Description
FM Approvals® tested and certified HLS Commercial 16 Gal Stainless Steel Recycle/Trash Bin provides the compliance, protection and style you need and want in your facility. Bin fires are quickly extinguished with the fire-retardant liner material and tight lid design that restricts airflow to the interior. The elegant stainless steel complements any décor. Additional premium features include the easy pedal operation, soft and silent lid close, removable inner bucket, and replaceable odor filter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.4.12 (BCM.4.12)
- KLEEN HANDLER Cleaning and Stripping Pad, Black (5-Pack) (BLKH-HSCP-BK-5)
- NOBLES Machine Drive Brush Plug (378805)
- ARM & HAMMER Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz Aerosol (33200-00514)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09A)
- HLS COMMERCIAL 13 gal Rectangular Trash Can, Silver, Stainless Steel (HLS13SB)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18SS)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel (HLSS08R)
- HLS COMMERCIAL 13 gal Trash Can, Silver, Stainless Steel (HLSS13R)
- HLS COMMERCIAL 16 gal Round Trash Can, Silver, Stainless Steel (HLS16STR)
- NUSTEEL NuSteel ET8H Elegant Collection 6 Quart Wastebasket - White Resin (ET8H)
- Hls Commercial Trash Cans