Shop All Trash Cans
Hls Commercial
13 gal Trash Can, Silver, Stainless Steel
Mfr # HLSS13R
Zoro # G6456695
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 13 gal
- Color Silver
- Material Stainless Steel
- Height 26 in
- Width 14.65 in
Product Information
- Brand Hls Commercial
- MFR # HLSS13R
- Zoro # G6456695
- UPC # 814839021675
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 26 in |
Width | 14.65 in |
Length | 16.75 |
Details
Trash Container Capacity | 13 gal |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Rubber Feet, Smooth, Durable, Lid Locked, Non-skid, Removable Inner Bin, Foot Pedal, Fingerprint Resistant, Handle, Smudge Resistant |
Description
This bin features efficient, space-saving design and SoftStep technology for a silent and gentle lid close. The ergonomically designed pedal requires minimal force to operate. The elegant, brushed stainless steel finish complements any surroundings. The fingerprint-proof finish is easy to clean and low maintenance. Air vents ease removal of a full liner. The plastic inner bucket is removable, for easy emptying. Includes a replaceable activated carbon odor filter to absorb odors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Towels & Wipes, White, Cellulose; Latex Free Binder, 50 Wipes, 12" x 13", 16 PK (W300)
- ACCUFIT 23 gal Trash Bags, 29 in x 45 in, Heavy-Duty, 14 microns, Natural, 250 PK (Z5845HN R01)
- BOARDWALK Boardwalk Single Fold Paper Towels, 1 Ply, 250 Sheets, Natural, 16 PK (B6210)
- SEVENTH GENERATION Dishwshr Det Pods 12.6Oz (102283)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOT)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel (HLSS03R)
- HLS COMMERCIAL 16 gal Rectangular Trash Can, Silver, Stainless Steel (HLS16UOT)
- HLS COMMERCIAL 23 gal Round Trash Can, Silver, Stainless Steel (HLS23DOT)
- HLS COMMERCIAL 13 gal Round Trash Can, Silver, Stainless Steel (HLS13STR)
- HLS COMMERCIAL 18 gal Rectangular Trash Can, Silver, Stainless Steel (HLS18UOT)
- ALPINE INDUSTRIES 40 Gal. Steel All-Weather Outdoor Commercial Trash Can, Ash Tray Lid (472-40-SIL)
- Hls Commercial Trash Cans