Shop All Trash Cans
Hls Commercial
13 gal Rectangular Trash Can, Silver, Stainless Steel
Mfr # HLS13SB
Zoro # G6448243
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 13 gal
- Container Shape Rectangular
- Color Silver
- Material Stainless Steel
- Height 22.25 in
Product Information
- Brand Hls Commercial
- MFR # HLS13SB
- Zoro # G6448243
- UPC # 814839021446
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 22.25 in |
Width | 11.75 in |
Length | 16.5 |
Details
Trash Container Capacity | 13 gal |
Container Shape | Rectangular |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Features | Sensor, Foot Pedal, Handle, Smudge Resistant |
Description
One-tap, pedal-sensor automatic bin. Wide opening accommodates large trash. The stainless steel finish is smudge-resistant, easy to clean, and complements any décor. The slim, space-saving design fits into any location. Air vents ease removal of a full liner. The bin liner retainer ring keeps liner in place and out of view. Includes a replaceable activated carbon odor filter to absorb odors. Powered By 4 D size batteries (not included) or official HLS Commercial AC Adapter (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Citrus Evolution Disinfecting Wipes, 800 (9146S)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, Gray, Resin, 0 Openings (FG260900GRAY)
- MIDWEST RAKE Wire Gauge Rake, 24" L, 82" Yellow Handle (58824)
- KOHLER Composed Touchless Foaming Soap Dispenser, Ac-Powered (25198-CP)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09B)
- HLS COMMERCIAL 15 gal Round Trash Can, Silver, Stainless Steel (HLSC04G15A)
- HLS COMMERCIAL 16 gal Round Trash Can, Silver, Stainless Steel (HLS16STR)
- HLS COMMERCIAL 5 gal Rectangular Recycling Bin, Silver, Stainless Steel (HLS05DRO)
- HLS COMMERCIAL 3 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS03RFR)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18SS)
- SAFCO 4 gal Triangular Trash Can, Stainless Steel, Top Door, Stainless Steel (9685SS)
- Hls Commercial Trash Cans