Shop All Cap Nails
This Product is Discontinued
Metabo Hpt
Button Cap Nail, 2 In, PK2800 (Discontinued)
Mfr # 12345
Zoro # G1825512
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pneumatic Fastener Type Button Cap Nails
- Length 2 in
- Head Style Full Round
- Finish Electro Galvanized
- Material Steel
Product Information
- Brand Metabo Hpt
- MFR # 12345
- Zoro # G1825512
- UPC # 754005123454
- Country of Origin Unknown
- Category Cap Nails
Dimensions
Length | 2 in |
Shank Dia. | 0.083 in |
Length (Straight Wireway) | 2 in |
Details
Pneumatic Fastener Type | Button Cap Nails |
Item | Button Cap Nails |
Head Style | Full Round |
Finish | Electro Galvanized |
Material | Steel |
Point Type | Diamond |
Shank | Ring |
Collation Angle | 15 Degrees |
For Use With | Mfr. No. NV50AP3, NV50AP2 |
Collation Configuration | Coil |
Coil Quantity | 250 |
Collation Type | Wire |
Description
Button Cap Nails, Gauge -, Material Steel, Finish Electro Galvanized, Point Type Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , For Use With Mfr. No. NV50AP3, NV50AP2, Includes -, Package Quantity 2800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.