Shop All Shovels and Scoops
Hisco
16 in Sharp Shooter Shovel, Solid Shank, 48 in L Handle
Mfr # HI540L
Zoro # G002488810
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drain Spade
Product Information
- Brand Hisco
- MFR # HI540L
- Zoro # G002488810
- UPC # 785395102026
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Description
Hisco's HI540L is built with our Solid Shank Premium Blades, which are forged from a single bar of steel for extreme durability. It is equipped with an extended 47" double-dip handle for comfort and flexibility. Designed for heavy-duty industrial applications, these tools provide reliable strength under tough conditions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 25 ft x 25 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-2525)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- FIMCO U Bolt, 5/16 In-18 x 1-1/2 In x 2-3/16 In (5034065)
- BIRCHMEIER Birchmeier Flox 10 AT3 Backpack Sprayer (10956101AT3)
- HISCO #12 Scoop Shovel, Plastic Blade, 26 in L Tan Wood Handle (HINSS12D-W)
- HISCO #12 Scoop Shovel, Plastic Blade, 46 in L Tan Wood Handle (HINSS12L-W)
- HISCO #10 Scoop Shovel, Aluminum Blade, 44 in L Orange Fiberglass Handle (HIAGS10L)
- LAWN & GARDEN 10 in Transplant Hand Shovel (GT0111G)
- WESTWARD 14 ga Round Point Shovel, Steel Blade, 27 in L Natural Fiberglass Handle (12V170)
- GEMPLERS Spade Shovel, 27 in L Steel Handle (GSPADE13)
- L.H. DOTTIE 12 ga Drain Spade Shovel, AISI 1055 Carbon Steel Blade, 48 in L Yellow Fiberglass Handle (SHD)
- Hisco Shovels and Scoops