Shop All Desks
Hirsh
Pedestal Desk, 30 in D, 60 in W, 29 1/2 in H
Mfr # 22654
Zoro # G1381285
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 30 in
- Overall Height 29 1/2 in
- Number of Drawers 4
- Number of Shelves 0
Product Information
Dimensions
Overall Width | 60 in |
Overall Depth | 30 in |
Overall Height | 29 1/2 in |
Description
Teachers Desk,30 In. x 60 In.,Double Pedestal, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Black, Walnut, Desktop Material Particle Board, Frame Color Black, Walnut, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Polished Pewter (SN47071E)
- BOB2112 Classicseries Surface-Mounted Liquid Soap Dispenser, Horizontal, 40 Oz, Metal (BOB2112)
- FLASH FURNITURE Round Table Set, 30" W, 30" L, 30" H, Laminate Top, Wood Grain (MD-0002-GG)
- FLASH FURNITURE Navy Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-NV-GG)
- HIRSH Pedestal Desk, 30 in D, 48 in W, 29.5 in H, Platinum / White, Steel (22653)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- HIRSH 72 in.x30 in. Standing Height Open Desk for Commercial Office or Home Office, Black / Gray Elm (23953)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Putty/Oak, Laminate (20091)
- HIRSH 60 in.x24 in. Standing Height Open Desk for Commercial Office/Home Office, Black/Weathered Charcoal (23960)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- WINSOME Winsome 94550 Velda Writing Desk with 2 Shelves (94550)
- Hirsh Desks