Shop All Shop Desks
Hirsh
Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany
Mfr # 20540
Zoro # G3952982
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$632.99
Free 30-Day Returns
Key Features
- Series Executive Series
- Overall Width 48 in
- Overall Height 29 1/2 in
- Overall Depth 30 in
- Top Material Laminate
Product Information
- Brand Hirsh
- MFR # 20540
- Zoro # G3952982
- UPC # 029404205408
- Country of Origin Mexico
- Category Shop Desks
Dimensions
Overall Width | 48 in |
Overall Height | 29 1/2 in |
Overall Depth | 30 in |
Width | 48" |
Height | 29-1/2" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Charcoal, Mahogany, Desktop Material Particle Board, Frame Color Charcoal, Mahogany, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Casters/Glides 4, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Salvage Drum, Steel, 20 gal, Unlined, Yellow (HM2001Q)
- ALLIGATORBOARD 32 in. L A Frame Metal Pegboard Wow Tool Cart/Wheels (AL13806)
- HOMZ Storage Tub w/ Rope Handles, 18 Gal, Black (0402GRBK.08)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Black/Walnut (20437)
- HIRSH Office Desk, Double Pedestal, 72"W x 36"D, Charcoal/Mahogany (20532)
- HIRSH Office Desk, Double Pedestal, 72"W x 36"D, Black/Walnut (20531)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Putty/Oak (20436)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Black/Walnut (20446)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Putty/Oak (20445)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-101DP.P)
- Hirsh Shop Desks