Shop All Shop Desks
Hirsh
Office Desk, Double Pedestal, 72"W x 36"D, Black/Walnut
Mfr # 20531
Zoro # G3952669
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,018.99
Free 30-Day Returns
Key Features
- Series Executive Series
- Overall Width 72 in
- Overall Height 29 1/2 in
- Overall Depth 36 in
- Top Material Laminate
Product Information
- Brand Hirsh
- MFR # 20531
- Zoro # G3952669
- UPC # 029404205316
- Country of Origin Mexico
- Category Shop Desks
Dimensions
Overall Width | 72 in |
Overall Height | 29 1/2 in |
Overall Depth | 36 in |
Height | 29-1/2" |
Width | 72" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Black, Walnut, Desktop Material Particle Board, Frame Color Black, Walnut, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 36 in, Overall Height 29 1/2 in, Overall Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-ORANGE)
- FASTCAP Speed Brace 21 in. x 24 in. Black Heavy-Duty Shelf Bracket (FC.SB21X24BL)
- PIG PIG Poly Tank Funnel 20.375" L x 16" W x 10.5" H (DRM1408)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK5 (5TPK4)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Charcoal/Mahogany (20534)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Putty/Oak (20445)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Black/Walnut (20437)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany (20438)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany (20540)
- HIRSH Office Desk, Double Pedestal, 72"W x 36"D, Charcoal/Mahogany (20532)
- ZORO SELECT Service Writer, Closed (4TX95)
- Hirsh Shop Desks