Shop All File Cabinets
Hirsh Industries
15 in W 3 Drawer File Cabinets, Black, Letter
Mfr # HVF1541BL
Zoro # G305672404
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 40.19 in
- Number of Drawers 3
- Overall Depth 22 in
- Overall Height 40.19"
Product Information
- Brand Hirsh Industries
- MFR # HVF1541BL
- Zoro # G305672404
- UPC # 29404248566
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 40.19 in |
Overall Depth | 22 in |
Overall Height | 40.19" |
Width | 15 in |
Depth | 22" |
Inside Drawer Depth (In.) | 20.67" |
Inside Drawer Depth | 20.67 in |
Inside Drawer Width | 12.05 in |
Overall Width | 15" |
Inside Drawer Width (In.) | 12.05" |
Inside Drawer Height (In.) | 10.55" |
Inside Drawer Height | 10.55 in |
Details
Color | Black |
Number of Drawers | 3 |
Series | Commercial Vertical - 22" Deep |
Standards | GREENGUARD Gold Certified; Meets or Exceeds ANSI/BIFMA Standards; TAA Compliant |
Item | File Cabinets |
Base Material | Steel |
Features | Three Drawers—Follower wires help keep files upright. |
Top Material | Steel |
Configuration | File |
Weight Capacity-File Drawer | 44.7 lb |
Description
This commercial grade vertical file cabinet is perfect for business, educational, or personal offices. This cabinet feature a classic design and is constructed with high quality durable materials that are suitable for heavy-duty use. Ships fully assembled and is ready to accept letter width hanging file folders. Non-porous surface is easy to clean and disinfect. Each drawer includes 80% extension ball-bearing slides for smooth drawer action. Even fully loaded, these drawers open with ease. The aluminum handles and label holder are durable and functional making it easy to access and label drawer contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cinzia Blue Velvet Upholstered Gold Finished Seashell Shaped Chair (161-10401)
- SAFAVIEH Faux Sheep Skin Power Loomed Rectangle Area Rug, Ivory - 5 x 7 ft. (FSS115A-57)
- CONVENIENCE CONCEPTS American Heritage Three Tier End Table with Drawer - (7107159CH)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-3169-GG)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Light Gray, Letter (HVF1541LG)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Putty, Letter (HVF1541PY)
- HIRSH INDUSTRIES 36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16065)
- HIRSH INDUSTRIES 17648 Putty Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017648)
- HIRSH INDUSTRIES 17641 Charcoal Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017641)
- HIRSH INDUSTRIES 17640 Gray Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017640)
- TENNSCO 21" W 6 Drawer Light Gray (CF-669LGY)
- Hirsh Industries File Cabinets