Shop All Boltless Shelving
Hirsh
Boltless Shelving Unit, 24 in D x 48 in W x 72 in H, 5 Shelves, Steel
Mfr # 19453
Zoro # G5771949
product price: $175.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$175.99
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Material Steel
- Decking Material Particle Board
- Finish Powder Coated
- Color Black
Product Information
- Brand Hirsh
- MFR # 19453
- Zoro # G5771949
- UPC # 29404194535
- Country of Origin Viet Nam
- Category Boltless Shelving
Dimensions
Width | 48" |
Depth | 24" |
Height | 72" |
Details
Description
Rivet Shelving,5 Shelf,72Hx48Wx24 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Non-Sparking Drum Plug Wrench, 1A121 (272016)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Clear (QUS957CL)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel (6SH-3060-72)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478AMGY)
- HIRSH Boltless Shelving Unit, 18 in D x 36 in W x 72 in H, 5 Shelves, Steel (17127)
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (19454)
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel (17126)
- HIRSH Boltless Shelving Unit, 16"D x 30"W x 60"H, 4 Shelves, Steel (17125)
- HIRSH Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel (17313)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Long Gray Single Rivet Beam (RS3)
- Hirsh Boltless Shelving