Shop All File Cabinets
Hirsh
42" W 5 Drawer Lateral File Cabinet, Putty, Letter
Mfr # 17648
Zoro # G4314978
product price: $851.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$851.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 67-5/8"
- Material Steel
- Number of Drawers 5
- Overall Depth 18 5/8 in
Product Information
- Brand Hirsh
- MFR # 17648
- Zoro # G4314978
- UPC # 29404176487
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 67-5/8" |
Overall Depth | 18 5/8 in |
Overall Height | 67 5/8 in |
Width | 42" |
Depth | 18-5/8" |
Overall Width | 42 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Width | 38 3/8 in |
Storage Cabinet Height | 67 5/8 in |
Storage Cabinet Width | 42 in |
Storage Cabinet Depth | 18 5/8 in |
Details
Description
Lateral File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 18 5/8 in, Overall Height 67 5/8 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH/BATHWARE WHT SHWR Tension Rod (506W)
- BIGGIES SCENES Window Well Scenes-Tree, 120 in wide x 60 in high (BG-WW-TRE-120)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Sketchbook Iv' Canvas Art, 35x47 (WAG00656-C3547GG)
- MITYLITE Table Cart, Holds (20) 72 In. Long Tables (CRT3072DCBLK2)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter (17649)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Light Gray, Letter (17650)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17651)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter (17642)
- HIRSH 36 in W Commercial Lateral, Lava Red (24249)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- HIRSH 4 Drawer File Cabinet, Putty, A4/Legal/Letter (14976)
- Hirsh File Cabinets