Shop All File Cabinets
Hirsh
42" W 5 Drawer Lateral File Cabinet, Charcoal, Letter
Mfr # 17651
Zoro # G4314941
product price: $851.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$851.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 67-5/8"
- Material Steel
- Number of Drawers 5
- Overall Depth 18 5/8 in
Product Information
- Brand Hirsh
- MFR # 17651
- Zoro # G4314941
- UPC # 29404176517
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 67-5/8" |
Overall Depth | 18 5/8 in |
Overall Height | 67 5/8 in |
Width | 42" |
Depth | 18-5/8" |
Overall Width | 42 in |
Inside Drawer Width | 38 3/8 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Depth | 16 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Width | 42 in |
Storage Cabinet Height | 67 5/8 in |
Description
Lateral File Cabinet, Color Charcoal, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 18 5/8 in, Overall Height 67 5/8 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Classic Gold Trim Indoor/Outdoor Clock (20304BG-4553)
- KRINNER Genie Tree Stand Xxl (94720)
- BAXTON STUDIO Sorrento Black Faux Leather Upholstered Wooden 3-seater Sofa (122-6770)
- BLUM Gray Synchro Adapter for Tip-on Blumotion (T60.000D)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter (17649)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- HIRSH 30" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (19439)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22651)
- HIRSH 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (17458)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- Hirsh File Cabinets