Shop All File Cabinets
Hirsh
42" W 5 Drawer File Cabinet, Putty, Letter
Mfr # 17972
Zoro # G4314838
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$727.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 5/8 in
Product Information
- Brand Hirsh
- MFR # 17972
- Zoro # G4314838
- UPC # 29404179723
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Width | 42" |
Depth | 18-5/8" |
Overall Width | 42 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Width | 38 3/8 in |
Inside Drawer Depth | 16 in |
Storage Cabinet Height | 52 1/2 in |
Storage Cabinet Width | 42 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 22 x 28 in., Acrylic (UVNSF2228)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- TRADEMARK FINE ART Harriet Peck Taylor 'Sonoran Desert Glow' Canvas Art, 24x32 (ALI35690-C2432GG)
- TRADEMARK FINE ART Lucia Heffernan 'Marie Catoinette' Canvas Art, 14x19 (IC00951-C1419GG)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17973)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Putty, Letter (14973)
- HIRSH 15" W 3 Drawer Desk Pedestal, Blue (19356)
- HIRSH 4 Drawer File Cabinet, Black, A4/Legal/Letter (17454)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- HIRSH INDUSTRIES Lateral File 42 Wide 3-Drawer, Black, (14998)
- Hirsh File Cabinets