Shop All File Cabinets
Hirsh
42" W 5 Drawer File Cabinet, Black, Letter
Mfr # 17973
Zoro # G4314829
product price: $789.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$789.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 52-1/2"
- Material Steel
- Number of Drawers 4
- Overall Depth 18 5/8 in
Product Information
- Brand Hirsh
- MFR # 17973
- Zoro # G4314829
- UPC # 29404179730
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 52-1/2" |
Overall Depth | 18 5/8 in |
Overall Height | 52 1/2 in |
Width | 42" |
Depth | 18-5/8" |
Overall Width | 42 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 38 3/8 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Width | 42 in |
Storage Cabinet Height | 52 1/2 in |
Description
Lateral File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 5/8 in, Overall Height 52 1/2 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 38 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stool, Steel, Vinyl, Black, 18" (6418-10)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Glossy White, Clear (I 3290)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- HIRSH 42" W 5 Drawer File Cabinet, Putty, Letter (17972)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23705)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter (17642)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- HIRSH 36" W 2 Drawer File Cabinet, Black, Letter (17451)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23750)
- OFFICESOURCE Lateral File Collection 4 Drawer Lateral File (8364BK)
- Hirsh File Cabinets