Shop All File Cabinets
Hirsh
36" W 3 Drawer Lateral File Cabinet, Charcoal, Letter
Mfr # 17636
Zoro # G4315215
original price:
$597.99
10% off
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 40-1/4"
- Material Steel
- Number of Drawers 3
- Overall Depth 18 5/8 in
Product Information
- Brand Hirsh
- MFR # 17636
- Zoro # G4315215
- UPC # 29404176364
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 40-1/4" |
Overall Depth | 18 5/8 in |
Overall Height | 40 1/4 in |
Width | 36" |
Depth | 18-5/8" |
Overall Width | 36 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 32 3/8 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Width | 36 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 40 1/4 in |
Description
Lateral File Cabinet, Color Charcoal, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 5/8 in, Overall Height 40 1/4 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Premium Sun Shade, Palm, 48" W, Pole (O70.48.70)
- SECO Locking Poster Case, 11" x 14", Black (LCASE1114BLACK)
- FIREKING 25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment (6-2552-CPA)
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Mahogany Top with Black Frame (D27M)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17635)
- HIRSH 18" W 2 Drawer File Cabinet, Light Gray, Legal (14420)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (19306)
- HIRSH 36 in W Commercial Lateral, Lava Red (24249)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14410)
- HIRSH 15" W 5 Drawer File Cabinet, Light Gray, Letter (17779)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- Hirsh File Cabinets