Shop All File Cabinets
Hirsh
36" W 3 Drawer File Cabinet, Black, Letter
Mfr # 19626
Zoro # G4314880
product price: $506.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$506.99
Free 30-Day Returns
Key Features
- Color Black
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 3
Product Information
- Brand Hirsh
- MFR # 19626
- Zoro # G4314880
- UPC # 29404196263
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Overall Depth | 18 5/8 in |
Overall Height | 28 in |
Width | 36" |
Depth | 18-5/8" |
Overall Width | 36 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 32 3/8 in |
Inside Drawer Height | 11 1/4 in |
Drawer Dimensions | (1) 11.25 in x 32.28 in x 16 in, (2) 5 in x 32.38 in x 16 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 28 in |
Storage Cabinet Width | 36 in |
Description
Lateral File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 5/8 in, Overall Height 28 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- ELK HOME Oria Vase - Large (S0016-10122)
- ACHIM IMPORTING Achim OMPN84BH06 Ombre Window Curtain Panel - 50 x 84 in. - Blush (OMPN84BH06)
- TENNSCO Shelves, Letter Size, Putty, PK5 (4005PY)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23705)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23744)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23697)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (14978)
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File (PL107WH)
- Hirsh File Cabinets