Shop All File Cabinets
Hirsh
36" W 2 Drawer File Cabinet, Light Gray, Letter
Mfr # 17452
Zoro # G4315267
product price: $430.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
- Overall Depth 18 5/8 in
Product Information
- Brand Hirsh
- MFR # 17452
- Zoro # G4315267
- UPC # 29404174520
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Overall Depth | 18 5/8 in |
Overall Height | 28 in |
Width | 36" |
Depth | 18-5/8" |
Overall Width | 36 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 32 3/8 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Height | 28 in |
Storage Cabinet Width | 36 in |
Description
Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 5/8 in, Overall Height 28 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501D)
- NEARLY NATURAL 5.5 ft. Croton Artificial Plant in Slate Planter - Real Touch (6431)
- HIRSH 36" W 2 Drawer File Cabinet, Charcoal, Letter (17631)
- HIRSH 36" W 2 Drawer File Cabinet, Black, Letter (17451)
- HIRSH 15 in W 2 Drawer Pedestal Files, Charcoal, Letter (21118)
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23747)
- HIRSH 36" W 2 Drawer Lateral File Cabinet, Black, Letter (16778)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23749)
- Hirsh File Cabinets