Shop All File Cabinets
Hirsh
30" W 5 Drawer Lateral File Cabinet, Light Gray, Letter
Mfr # 14981
Zoro # G4315300
product price: $737.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- File Size A4/Legal/Letter
- Height 67-5/8"
- Material Steel
- Number of Drawers 5
- Overall Depth 18 5/8 in
Product Information
- Brand Hirsh
- MFR # 14981
- Zoro # G4315300
- UPC # 29404149818
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 67-5/8" |
Overall Depth | 18 5/8 in |
Overall Height | 67 5/8 in |
Width | 30" |
Depth | 18-5/8" |
Overall Width | 30 in |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 26 3/8 in |
Inside Drawer Height | 11 1/4 in |
Storage Cabinet Height | 67 5/8 in |
Storage Cabinet Width | 30 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 18 5/8 in, Overall Height 67 5/8 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 26 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-SV)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7600-BLK)
- OFFICESOURCE Serene Collection Task Chair with Black Frame (S13MBVSVBK)
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Black, Letter (14980)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14413)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17976)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23749)
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795.L.P)
- Hirsh File Cabinets