Shop All File Cabinets
Hirsh
30" W 2 Drawer Lateral File Cabinet, Black, Letter
Mfr # 14955
Zoro # G4315495
product price: $335.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 2
Product Information
- Brand Hirsh
- MFR # 14955
- Zoro # G4315495
- UPC # 29404149559
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Overall Depth | 18 5/8 in |
Overall Height | 28 in |
Width | 30" |
Depth | 18-5/8" |
Overall Width | 30 in |
Inside Drawer Height | 11 1/4 in |
Inside Drawer Width | 26 3/8 in |
Inside Drawer Depth | 16 in |
Storage Cabinet Width | 30 in |
Storage Cabinet Height | 28 in |
Storage Cabinet Depth | 18 5/8 in |
Description
Lateral File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 5/8 in, Overall Height 28 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 26 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEISTLE CO Beistle - 60410-B - Award Ribbon - Pack of 6 (60410-B)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Grey (1300)
- WORK SMART Visitors Chair, 26-3/4"L41"H, Padded Loop, LeatherSeat, FLSeries (FL7485-U6)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23701)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19328)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Putty, Letter (14956)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Putty, Letter (17889)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Cherry (LSCSC3565CH)
- Hirsh File Cabinets