Shop All File Cabinets
Hirsh
30 in W SOHO Lateral, Navy
Mfr # 24086
Zoro # G1694000
product price: $294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Height 27.75 in
- Material Steel
- Overall Depth 17.63 in
- Width 30 in
- Standards TAA Compliant
Product Information
- Brand Hirsh
- MFR # 24086
- Zoro # G1694000
- UPC # 29404240867
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 27.75 in |
Overall Depth | 17.63 in |
Width | 30 in |
Details
Color | Navy |
Material | Steel |
Standards | TAA Compliant |
Item | SOHO Lateral |
Includes | Locking |
Description
The 2 drawer 30" lateral file cabinet with full width J-pull handle is a durable, economical storage solution and is great for small spaces. The fully assembled steel construction with non-porous surface is easy to clean and disinfect. Smooth action ball-bearing suspension allows for a quiet drawer opening. Interlock allows only one drawer to open at a time for safety. Lock secures both drawers to keep your contents safe. Full high-side drawers provide storage for other office essentials. Designed for letter width hanging files. Three-quarter drawer opening prevents tipping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Pillow Protctor, Stndrd, 21inLx27inW, Plstc (554-8041-1900)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- BAXTON STUDIO Brady Modern Light Grey Upholstered King Size Bed (149-8940)
- HIRSH 30 in W SOHO Lateral, Black (24081)
- HIRSH 30 in W SOHO Lateral, Arctic Silver (24083)
- HIRSH 30 in W SOHO Lateral, White (24085)
- HIRSH 2 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23744)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19357)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49530)
- Hirsh File Cabinets