Shop All Desks
Hirsh
30 in D, 60 in W, 29.5 in H, Platinum / White, Steel
Mfr # 22659
Zoro # G1250385
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 30 in
- Overall Height 29.5 in
- Color Platinum / White
- Material Steel
Product Information
Dimensions
Overall Width | 60 in |
Overall Depth | 30 in |
Overall Height | 29.5 in |
Details
Item | Commercial Desks |
Color | Platinum / White |
Material | Steel |
Weight | 141 lbs |
Standards | Commercial ANSI/BIFMA,Greenguard ,TAA Compliant |
Includes | Locking, Casters |
Features | GREENGUARD Gold certified |
Description
Teachers Desk,Mobile,30 In. x 60 In.,Double P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF Faux 2.5 ft. Monstera Plant w/Pot (FL05105)
- KLEIN TOOLS Counter Stool, Swivel Seat, Black, 14-Inch by 30-Inch (MBD00111)
- MARTIN FURNITURE Lower door Bookcase (IMDU4294D)
- MADISON PARK 6 Piece Bath Towel Set - Natural (MPS73-318)
- HIRSH 30 in D, 60 in W, 29.5 in H, Black / Walnut, Steel (22658)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20451)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- HIRSH 60 in.x24 in. Standing Height Open Desk for Commercial Office/Home Office, Black/Weathered Charcoal (23960)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- INTERNATIONAL CONCEPTS Carson Solid Wood Desk with 2 Drawers and Chair - Chalk/White (K128-71-C220)
- Hirsh Desks