Shop All Desks
Hirsh
30 in D, 48 in W, 29.5 in H, Black / Walnut, Steel
Mfr # 22656
Zoro # G1250193
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 30 in
- Overall Height 29.5 in
- Color Black / Walnut
- Material Steel
Product Information
Dimensions
Overall Width | 48 in |
Overall Depth | 30 in |
Overall Height | 29.5 in |
Details
Item | Commercial Desks |
Color | Black / Walnut |
Material | Steel |
Weight | 101 lbs |
Standards | Commercial ANSI/BIFMA,Greenguard ,TAA Compliant |
Includes | Locking, Casters |
Features | Meets or exceeds ANSI-BIFMA performance and safety standards |
Description
Teachers Desk,Mobile,30 In. x 48 In.,Single P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- ROOMMATES RoomMates RMK3263SCS Lisa Audit Butterfly Quote Peel & Stick Wall Decals (RMK3263SCS)
- BLUM 450-762mm L5 Tip-on Blumotion Units & Triggers (T60L7570 R+L)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- HIRSH 30 in.x60 in. Standing Height Open Desk for Commercial/Home Office, Charcoal/Weathered Charcoal (23963)
- HIRSH 60 in.x24 in. Standing Height Open Desk for Commercial Office/Home Office, Black/Weathered Charcoal (23960)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Gray, Laminate (20103)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Putty/Oak, Laminate (20091)
- LORELL Lorell Fortress Steel Teachers Desk - 48" x 30" - White/Platinum (LLR66940)
- Hirsh Desks