Shop All File Cabinets
Hirsh
2 Drawer Vertical File Cabinet, Medium Tone, Letter
Mfr # 24064
Zoro # G0744724
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Material Steel
- Number of Drawers 2
- Overall Depth 26 1/2 in
- Overall Height 28 3/8 in
Product Information
- Brand Hirsh
- MFR # 24064
- Zoro # G0744724
- UPC # 029404240645
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Overall Depth | 26 1/2 in |
Overall Height | 28 3/8 in |
Overall Width | 15 in |
Inside Drawer Depth | 25 1/8 in |
Inside Drawer Width | 12 in |
Inside Drawer Height | 10 1/2 in |
Storage Cabinet Width | 15 in |
Storage Cabinet Height | 28 3/8 in |
Storage Cabinet Depth | 26 1/2 in |
Description
Vertical File Cabinet, Color Medium Tone, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 26 1/2 in, Overall Height 28 3/8 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Digital Led Wall, w/Indoor Temp (75100MA1)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Charcoal Gray Fabric Clear Fluted Window (1850607-1)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- KASON Cam-Rise Spring Assisted Hinge, 1-1/4" (11248000020)
- HIRSH 2 Drawer Vertical File Cabinet, Charcoal, Letter (24065)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22651)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (19440)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19309)
- HIRSH 18" W 2 Drawer Vertical File Cabinet, Light Gray, Legal (14414)
- STORAGE SOLUTIONS 19.5"x12.18'x20.12 "Wally" Mobile Storage Pedestal Steel Filing Cabinet on Casters Light Gray Finish (CY-PD-WL-BF)
- Hirsh File Cabinets