Shop All File Cabinets
Hirsh
2 Drawer Vertical File Cabinet, Charcoal, Letter
Mfr # 24065
Zoro # G0744444
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Material Steel
- Number of Drawers 2
- Overall Depth 26 1/2 in
- Overall Height 28 3/8 in
Product Information
- Brand Hirsh
- MFR # 24065
- Zoro # G0744444
- UPC # 029404240652
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Overall Depth | 26 1/2 in |
Overall Height | 28 3/8 in |
Inside Drawer Depth | 25 1/8 in |
Overall Width | 15 in |
Inside Drawer Width | 12 in |
Inside Drawer Height | 10 1/2 in |
Storage Cabinet Width | 15 in |
Storage Cabinet Depth | 26 1/2 in |
Storage Cabinet Height | 28 3/8 in |
Description
Vertical File Cabinet, Color Charcoal, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 26 1/2 in, Overall Height 28 3/8 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 66'' x 30'' (DBLFDPL102WH)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-004-2-MOON-TBL-BLUE-GG)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- HIRSH 2 Drawer Vertical File Cabinet, Medium Tone, Letter (24064)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- HIRSH 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (17458)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17647)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Medium Tone, Letter (19830)
- LORELL 15" W Lorell Mobile Pedestal, Putty (LLR49520)
- Hirsh File Cabinets