Shop All File Cabinets
Hirsh
18" W 4 Drawer File Cabinet, Black, Legal
Mfr # 16702
Zoro # G1856640
original price:
$369.99
10% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$330.99
Free 30-Day Returns
Key Features
- File Size Legal
- Height 52"
- Material Steel
- Number of Drawers 4
- Overall Depth 26 1/2 in
Product Information
- Brand Hirsh
- MFR # 16702
- Zoro # G1856640
- UPC # 029404167027
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 52" |
Overall Depth | 26 1/2 in |
Overall Height | 52 in |
Width | 18" |
Overall Width | 18 in |
Inside Drawer Width | 15 in |
Inside Drawer Height | 10 1/2 in |
Inside Drawer Depth | 25 1/8 in |
Storage Cabinet Height | 52 in |
Storage Cabinet Depth | 26 1/2 in |
Storage Cabinet Width | 18 in |
Description
Vertical File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 26 1/2 in, Overall Height 52 in, Overall Width 18 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 15 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 3 Drawer File Cabinet, Black, Letter (3-1831-CBL)
- FLASH FURNITURE Leather Executive Chair, 22-, Padded, Back, Seat, Frame: Black (GO-2196-1-GG)
- KETCHAM 20" x 26" Deluxe Surface Mounted SS Framed Medicine Cabinet (176-SM)
- TRUE Nozzle and Screw Set (811504)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- HIRSH 20 in. Deep Mobile File Cabinet 2 Drawer with XL Backpack Drawer, Letter Width, Arctic Silver (25034)
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19328)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- HIRSH 2 Drawer Vertical File Cabinet, Charcoal, Letter (24065)
- Hirsh File Cabinets