Shop All File Cabinets
Hirsh
15" W 4 Drawer File Cabinet, Putty, Letter
Mfr # 16698
Zoro # G1813408
product price: $277.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Color Putty
- File Size Letter
- Height 52"
- Material Steel
- Number of Drawers 4
Product Information
- Brand Hirsh
- MFR # 16698
- Zoro # G1813408
- UPC # 029404166983
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 52" |
Overall Depth | 26 1/2 in |
Overall Height | 52 in |
Width | 15" |
Overall Width | 15 in |
Inside Drawer Height | 10 1/2 in |
Inside Drawer Width | 12 in |
Inside Drawer Depth | 25 1/8 in |
Storage Cabinet Depth | 26 1/2 in |
Storage Cabinet Width | 15 in |
Storage Cabinet Height | 52 in |
Description
Vertical File Cabinet, Color Putty, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 26 1/2 in, Overall Height 52 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 25 1/8 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency 60 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6024AGWH)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, Alabaster, Vinyl (493N93)
- OFFICE STAR Big and Tall Chair, Mesh, 19-7/8" to 22-5/8" Height, Adjustable Arms, Black (75-37A773)
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23702)
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Black, Letter (14980)
- HIRSH 4 Drawer File Cabinet, Black, A4/Legal/Letter (17454)
- HIRSH 18" W 5 Drawer File Cabinet, Light Gray, Legal (17782)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- HON 15-3/4" W 2 Drawer Mobile Pedestal, Mahogany, Legal/Letter (H105104.NN)
- Hirsh File Cabinets