Shop All File Cabinets
Hirsh
15" W 3 Drawer File Pedestal, Charcoal, Letter
Mfr # 21116
Zoro # G0932852
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 27-3/4"
- Number of Drawers 3
- Width 15"
- Depth 22.88"
Product Information
- Brand Hirsh
- MFR # 21116
- Zoro # G0932852
- UPC # 29404211164
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 27-3/4" |
Width | 15" |
Depth | 22.88" |
Details
Color | Charcoal |
Number of Drawers | 3 |
File Cabinet Type | Mobile |
Item | File Pedestal |
Description
File,Pedestal,Mobile,23 In.,BBF,Charcoal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 5-Tier Freestanding Bookcase, Brown (335122TTT)
- HOWARDLIGHTING Howard Lighting HL03143RW Combo Exit & Emergency Light with Red Letters (HL03143RW)
- SERTAPEDIC Big and Tall Chair, Black (49416BLK)
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (14978)
- HIRSH 2 Drawer Vertical File Cabinet, Charcoal, Letter (24065)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Light Gray, Letter (17650)
- HIRSH 36" W 5 Drawer File Cabinet, Putty, Letter (17901)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- TENNSCO 19.13" W 7 Drawer Cabinet, Black, Multimedia (CF-758BK)
- Hirsh File Cabinets