Shop All File Cabinets
Hirsh
15" W 3 Drawer Desk Pedestal, Putty
Mfr # 19302
Zoro # G4314296
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 27-3/4"
- Material Steel
- Overall Depth 22 7/8 in
- Overall Height 27 3/4 in
Product Information
- Brand Hirsh
- MFR # 19302
- Zoro # G4314296
- UPC # 29404193026
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 27-3/4" |
Overall Depth | 22 7/8 in |
Overall Height | 27 3/4 in |
Width | 15" |
Overall Width | 15 in |
File Drawer Depth | 20 in |
File Drawer Height | 11 in |
File Drawer Width | 12 in |
Description
Desk Pedestal, Color Putty, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 2, Number of Drawers 3, Number of File Drawers 1, Overall Depth 22 7/8 in, Overall Height 27 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Number of Locking Box Drawers 2, Includes Assembly Tools Not Applicable, Configuration (2) Box Drawers Over (1) File Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-572)
- UNCAGED ERGONOMICS Kt1 Ergonomic Under Desk Computer Keyboard Tray Adjustable Height Tilt (KT1-b)
- VOLLRATH Gasket for Fauceted Pots (23534-1)
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter (23699)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- HIRSH 3 Drawer File Cabinet, Black, A4/Legal/Letter (17634)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22651)
- HIRSH 4 Drawer File Cabinet, Putty, A4/Legal/Letter (17453)
- FIREKING 12-15/16" W 4 Drawer Fire-Resistant Filing Cabinet, Black, Letter (4-1956-2BL)
- Hirsh File Cabinets