Shop All File Cabinets
Hirsh
15" W 3 Drawer Desk Pedestal, Light Gray
Mfr # 18576
Zoro # G4314497
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27-3/4"
- Material Steel
- Overall Depth 19 7/8 in
- Overall Height 27 3/4 in
- Width 15"
Product Information
- Brand Hirsh
- MFR # 18576
- Zoro # G4314497
- UPC # 29404185762
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 27-3/4" |
Overall Depth | 19 7/8 in |
Overall Height | 27 3/4 in |
Width | 15" |
Overall Width | 15 in |
File Drawer Width | 12 in |
File Drawer Height | 11 in |
File Drawer Depth | 17 in |
Description
Desk Pedestal, Color Light Gray, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 2, Number of Drawers 3, Number of File Drawers 1, Overall Depth 19 7/8 in, Overall Height 27 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Number of Locking Box Drawers 2, Includes Assembly Tools Not Applicable, Configuration (2) Box Drawers Over (1) File Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 650 Thread Count Solid Pillowcase Set King-Taupe (650KGPC SLTP)
- REGISTRY Clock Radio AM FM LED (R-1662B)
- C-LINE PRODUCTS Holder, Photo, 4"x6", PK50 (52564)
- EMSCO GROUP QUICK STAND TREE STAND (1514)
- HIRSH 15" W 2 Drawer Desk Pedestal, Medium Tone (19358)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19357)
- HIRSH 15" W 3 Drawer Desk Pedestal, White (19353)
- HIRSH 2 Drawer File Cabinet, Light Gray, Letter (22732)
- HIRSH 15" W 3 Drawer Desk Pedestal, Putty (19302)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- Hirsh File Cabinets