Shop All File Cabinets
Hirsh
15" W 2 Drawer File Cabinet, Black, Letter
Mfr # 19306
Zoro # G1862277
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 27-3/4"
- Material Steel
- Overall Depth 22 7/8 in
- Overall Height 27 3/4 in
Product Information
- Brand Hirsh
- MFR # 19306
- Zoro # G1862277
- UPC # 029404193064
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 27-3/4" |
Overall Depth | 22 7/8 in |
Overall Height | 27 3/4 in |
Width | 15" |
Overall Width | 15 in |
File Drawer Depth | 20 in |
File Drawer Height | 11 in |
File Drawer Width | 12 in |
Description
Desk Pedestal, Color Black, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 0, Number of Drawers 2, Number of File Drawers 2, Overall Depth 22 7/8 in, Overall Height 27 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Box Drawer Height Not Applicable, Box Drawer Weight Capacity Not Applicable, Box Drawer Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- MAYLINE Empire Computer Workstation, Gray Base (945ANT)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 72"L, L Shape, Work, Laptop, Laminate, Glossy White (I 7582)
- LOGO BRANDS LA Dodgers Buffalo Check Frosty (515-253)
- HIRSH 15" W 3 Drawer File Cabinet, Light Gray, Letter (19304)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (19303)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (17549)
- HIRSH 15" W 2 Drawer File Pedestal, Charcoal, Letter (21120)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Black, Letter (17649)
- HIRSH 30 in W SOHO Lateral, White (24085)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H512.P.P)
- Hirsh File Cabinets