Shop All File Cabinets
Hirsh
15" W 2 Drawer Desk Pedestal, Medium Tone
Mfr # 19358
Zoro # G4314390
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27-3/4"
- Material Steel
- Overall Depth 19 7/8 in
- Overall Height 27 3/4 in
- Width 15"
Product Information
- Brand Hirsh
- MFR # 19358
- Zoro # G4314390
- UPC # 29404193583
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 27-3/4" |
Overall Depth | 19 7/8 in |
Overall Height | 27 3/4 in |
Width | 15" |
Overall Width | 15 in |
File Drawer Width | 12 in |
File Drawer Height | 11 in |
File Drawer Depth | 17 in |
Description
Desk Pedestal, Color Medium Tone, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 0, Number of Drawers 2, Number of File Drawers 2, Overall Depth 19 7/8 in, Overall Height 27 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Box Drawer Height Not Applicable, Box Drawer Weight Capacity Not Applicable, Box Drawer Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Seagrass Counter-Top Basket Great for Folded Paper Towel (QI003419)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- VOLLRATH Bumper, Foot, Black (2319)
- LA CROSSE TECHNOLOGY Wht Curved Alarm, Mirror Lens/Wht LED (602-247)
- HIRSH 15" W 3 Drawer Desk Pedestal, White (19353)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19357)
- HIRSH 15" W 3 Drawer Desk Pedestal, Light Gray (18576)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- GLOBAL INDUSTRIAL 47W Flat File Cabinet, 5 Drawer, Putty (506826PY)
- Hirsh File Cabinets